Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Anchorage Connectors
Aluminum Anchorage Point min Break Strength 22.5KN
By Kratos Safety
Order Code:
ZT3159656S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/safety/anchorage-connectors/aluminum-anchorage-point-min-break-strength-22-5kn/p/ZT3159656S
Add to quotation
View all Anchorage Connectors
Description
BS EN795 - ALUMINUM ANCHORAGE POINT MIN BREAK STRENGTH 22.5kN (POWDER COATING FINISH) - FA 60 009 00
Tags:
#BulkDiscount
Specifications
Specifications for Aluminum Anchorage Point min Break Strength 22.5KN
Material
Aluminum
Product Type
Anchorage Point
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome