Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Anchorage Connectors
Cable Anchorage Sling Silver
By Portwest
Order Code:
ZT1071675S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/anchorage-connectors/cable-anchorage-sling-silver/p/ZT1071675S
Add to quotation
View all Anchorage Connectors
Description
Cable Anchorage Sling Silver
Tags:
#BulkDiscount
Specifications
Specifications for Cable Anchorage Sling Silver
MFR Part No.
FP05SIR
Weight
0.215kg
Colour
Silver
Length
60cm
Height
34cm
Width
43cm
Pack Quantity
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome