Concrete Wedge Anchor 323mm

Order Code: ZT3300914S

£179.99 Inc VAT (20%)


Description

Wedge anchor for connecting into a 19mm solid concrete hole with swiveling D-ring attachment.

Features and Benefits
• Simple installation using standard concrete tools for quick and easy set up
• Vertical wall or horizontally ceiling installation for flexible use
• Quick release plug and easy grip trigger allows fast and simple operation installation and removal
• Robust, lightweight, compact design to support a safe connection overall to 22kN strength and 140kg user capacity
• Built-in D-ring that provides a compatible connection for your fall protection system
• Swivel D-Ring to maintain component in-line connection whilst in use
• Shielded load and chock release cables to protect against grinding damage from lip hole and increase the service life

Typical Applications
• General Industry
• Mining
• Construction

See full description
Specifications for Concrete Wedge Anchor 323mm
  • MFR Part No.
    70007439618
  • Series
    DBI-SALA® Saflok
  • Product Type
    Anchor
  • Size
    323mm
  • Attachment Type
    D-ring
  • Standards Met
    EN 795, 2012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome