Freestanding Counterweight Anchor

Order Code: ZT3300927S

£3,099.99 Inc VAT (20%)


Description

Counterweight freestanding anchor with 16 plates 20 kg (45 lb) each. installs to flat or up 5-degree sloped roofs.

Features and Benefits
• Freestanding system that easily installs to flat or up to 5 degree sloped roofs
• Approved for use on a wide range of materials: single ply, bitumen membrane, concrete, asphalt sanded and stone chippings for flexibility
• Shock absorbing system that protects the worker and the structure in event of a fall by limiting fall arrest forces to safe levels
• Ergonomic counterweight carrying handle for easy set-up and use
• Cost effective, reusable, portable device that can be removed and reinstalled, cost effective flexibility
• Non-penetrating design simply sits on working surface, reducing the possibility of damage for peace of mind

Typical Application
• Construction
• Transportation
• Oil & Gas
• General Industrial

Notes
• 4 PVC-coated base plates (included)
• Weight: 327kg
• EN795 class e

See full description
Specifications for Freestanding Counterweight Anchor
  • Product Type
    Anchor
  • Series
    DBI-SALA®
  • MFR Part No.
    70007451100
  • Standards Met
    EN 795, 2012
  • Attachment Type
    Eye

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome