Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Anchorage Connectors
Protecta Proline Lifeline - 10m
By 3M
Order Code:
ZT1187261X
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/safety/anchorage-connectors/protecta-proline-lifeline-10m/p/ZT1187261X
Add to quotation
View all Anchorage Connectors
Description
Quick to set up ratchet temporary horizontal lifeline. Fall arrest rated for up to 2 users.
Specifications
Specifications for Protecta Proline Lifeline - 10m
MFR Part No.
1200106
Size
10m
Type
Lifeline
Series
Protecta® Proline
Product Type
Lifeline
Standards Met
EN795 Class C
Attachment Type
Ratchet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome