Sliding Beam Anchor 9-35.5cm X Up to 3.2cm

Order Code: ZT3300988S

£359.99 Inc VAT (20%)


Description

Adjustable sliding beam anchor to provide horizontal mobility on i-Beams to fit 9 - 35.5cm (3-1/2" to 14") wide i-beams up to 3.2 cm (1-1/4") thick.

Features and Benefits
• Attachment either overhead or at your feet to suit user providing complete hands-free horizontal mobility
• Designed to fit 9 - 35.5cm wide 3.2 cm thick for versatile use
• Fixed centre rotating D-ring tie-off point for easy attachment
• Replaceable wear pads to eliminate metal-to-metal contact and improve durability
• Integrated dual ratcheting adjustment system for quick, easy installation
• Dual beam grip adjustment that prevents turning and twisting for secure hold

Typical Applications
• Construction
• General Industry
• Oil & Gas

Notes
• Use shock absorbing lanyard when attaching / tying off at feet
• User capacity: 141 kg

See full description
Specifications for Sliding Beam Anchor 9-35.5cm X Up to 3.2cm
  • MFR Part No.
    70007452413
  • Series
    DBI-SALA® Glyder
  • Size
    9cm-35.5cm
  • Product Type
    Anchor
  • Standards Met
    EN795 Class E
  • Attachment Type
    D-ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome