Stainless Steel Anchor Point 13mm X 115mm

Order Code: ZT3159673S

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.195%


Description

KRATOS SAFETY STAINLESS STEEL ANCHOR POINT TO BS EN 795 TYPE A - DESIGNED TO BE FITTED WITH CHEMICAL ANKLE - RESISTANCE 12 kN, M.B.S. 32kN - 13MM DIA X 115MM THREAD LENGTH - FA 60 011 00

Specifications for Stainless Steel Anchor Point 13mm X 115mm
  • Material
    Stainless Steel
  • Size
    13mm X 115mm
  • Diameter
    13mm
  • Product Type
    Anchor Point
  • Thread Length
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome