Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Anchorage Connectors
Telescopic Pole Head 240mm
By Kratos Safety
Order Code:
ZT3159789S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.09
7%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/anchorage-connectors/telescopic-pole-head-240mm/p/ZT3159789S
Add to quotation
View all Anchorage Connectors
Description
HEAD OF THE TELESCOPIC POLE 240MM - FA 60 016 04
Tags:
#BulkDiscount
Specifications
Specifications for Telescopic Pole Head 240mm
Product Type
Telescopic Pole Head
Size
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome