Classic Floor Lamp with Wooden Tripod Base Adjustable Height Foot Switch Grey

Order Code: ZT3352896S

£42.99 Inc VAT (20%)


Description

STURDY STRUCTURE: Pine wood tripod stand, metal connections and brackets were used to make this kind of floor lamp. Protective feet pad prevent the floor from damaged.ADJUSTABLE HEIGHT: The height of this tripod floor lamp can be adjusted from 99cm to 143cm to meet your different needs.USER FRIENDLY: With the pedal switch, you can turn on/off the lights with your feet conveniently. Power cable length 3.5m expands well the scope of use. Requires E27 light bulb (not included) .EYE-CATCHING DESIGN: Wood legs and grey lampshade of linen-touch fabric make this standing lamp elegant and modern to fit everywhere using. Ideal for homes, offices, bars, clubs, restaurants, café and hotels.DIMENSION: Overall Size: 65L x 65W x 99-143H cm. Assembly Required.

See full description
Specifications for Classic Floor Lamp with Wooden Tripod Base Adjustable Height Foot Switch Grey
  • Colour
    Grey
  • Product Type
    Floor Lamp
  • Power Cable Length
    3.5m
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome