IBC Residue Drainer with Support Feet Hot Dip Galvanised

Order Code: ZT4130856S

£1,199.99 Inc VAT (20%)


Description

IBC residue drainer, with support feet, hot dip galvanised. Supplied = assembled. Colour = zinc plated. Material = steel, hot galvanised. Frame width = 1080 mm. Frame height = 275 mm. Frame length = 1280 mm. For container size = 1000 l. Product type = drum tippers. Can be screwed onto 1000 l sump trays. Sturdy steel construction. Spring mechanism for automatic tilting. IBC residual drainer for fully emptying containers. Hot dip galvanised steel construction with spring mechanism that automatically tilts the IBC forwards. The lower the fill level, the higher the tilt - max. lift 95 mm. Tilting frame with securing corners, support feet ready for bolting to a 1000 l sump tray. Rack height at rear (when emptied) 370 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for IBC Residue Drainer with Support Feet Hot Dip Galvanised
  • Frame Width
    1080mm
  • Product Type
    IBC Residue Drainer
  • Frame Height
    275mm
  • Frame Length
    1280mm
  • Colour
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome