Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Ankle Support
Leg Lifter (1 or 2 Feet) 15 x 50cm LL1550
By Hospital Direct
Order Code:
ZT1326313S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.29
5%
10 +
£30.59
10%
1
Add to basket
Get it in
5-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/safety/ankle-support/leg-lifter-1-or-2-feet-15-x-50cm-ll1550/p/ZT1326313S
Add to quotation
View all Ankle Support
Description
Bed Accessories Patient Moving and Handling
Tags:
#BulkDiscount
Specifications
Specifications for Leg Lifter (1 or 2 Feet) 15 x 50cm LL1550
Size
15 x 50cm
Product Type
Leg Lifter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome