0
1
2
3
4
5
6

Professional Series Ultimate Foot Support

Order Code: ZT1111419S

£46.99 Inc VAT (20%)


Description

Fellowes Professional Series Ultimate Foot Support. Product colour: Black, Material: Plastic. Width: 388 mm, Depth: 338 mm, Height: 100 mm

Specifications for Professional Series Ultimate Foot Support
  • Height
    459mm
  • Width
    355mm
  • Weight
    2.52kg
  • Depth
    459mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome