Protectmet MET Guard Metatarsal Safety Footwear Black One Size

Order Code: ZT2416932S

£24.99 Inc VAT (20%)


Description

MetGUARDZ Metatarsal and Lace Protectors deflect and disperse the impact of falling loads. They are the perfect economical solution for visitors temporary workers clerical sales people or when there's requirement for metatarsal protection.Meets or exceeds both CSA and ASTM Metatarsal Impact performance criteriaRevolutionary and patent pending hinged lacing system allows for easy tying and untying of safety footwearSecured with existing laces and straps providedPractical transferable between usersSuitable for most types of safety footwearResistant to Slag Acid Alkalis Fuel Oil High and Low Temperatures

See full description
Specifications for Protectmet MET Guard Metatarsal Safety Footwear Black One Size
  • Length
    165mm
  • Shoe Size
    One Size
  • Colour
    Black
  • Weight
    177g
  • Gender
    Unisex
  • Height
    75mm
  • Width
    115mm
  • Material
    Nylon
  • Features
    Waterproof
  • Fitting
    Wide
  • Fastening Method
    Lace Up
  • Safety Rating
    Medium
  • Upper Material
    Nylon
  • Lining Material
    Nylon
  • Size
    One Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome