Waterproof Protectors - Adult Foot Large

Order Code: ZT1097667S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

The LimbO Plaster Cast and Dressing Protector feature an innovative durable waterproof protector, designed to keep your plaster or dressing dry while bathing and showering. The LimbO products are a self-sealing, self-supporting garment which prevents the penetration of water to plaster casts and wound dressings on legs during bathing. It is simple, comfortable and non constricting to use, and will last through the average user’s duration of treatment. The Limbo provides a significant quality of life improvement for the user. It is a non-sterile product and is primarily intended for use in a bath or shower. It provides a significant quality of life improvement for the user. It enables the wearer to be able to enjoy the simple pleasures of bathing and showering with a wound or cast that must be kept dry. Check that the rubber seal remains undamaged before using. Carefully follow the fitting instructions for your LimbO to ensure that it is watertight. You are then free to enjoy your shower or bath safe in the knowledge that your wound or plaster will remain dry. The LimbO should not be worn for more than 20 to 30 minutes at a time, as the trapped air gets quite warm which can cause condensation. After use, follow the simple guidelines in the fitting instructions to ensure that your LimbO will last through the average user’s duration of treatment. Adult height range: 1.52m and above

See full description
Specifications for Waterproof Protectors - Adult Foot Large
  • Product Type
    Waterproof Protector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome