0.7m x 0.8m Diamond Zone Anti-fatigue Matting

0.7m x 0.8m Diamond Zone Anti-fatigue Matting

Order Code: ZT1183631X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Manufactured from extremely hardwearing rubber capable of operating in high temperature environments. Diamond surface provides greater traction with extended wear and can be easily cleaned. Interlocking tile system enables the user to produce any required length. Also offers insulation against cold floors.
Colour: Black. Thickness: 12.5mm.

Specifications for 0.7m x 0.8m Diamond Zone Anti-fatigue Matting
  • Surface Finish
    Diamond
  • Mat Material
    SBR Rubber
    Nitrile
  • Colour
    Black
  • Overall Width
    70cm
  • Overall Length
    80cm
  • Overall Thickness
    12.5mm
  • MFR Part No.
    CL010004SSF
  • Product Type
    Anti-Fatigue Mats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome