0
1

0.7m x 0.8m Edged All Round Comfort-Lok Tile

Order Code: ZT1183500X

£64.99 Inc VAT (20%)


Description

Manufactured from extremely hardwearing rubber capable of operating in high temperature environments. Diamond surface provides greater traction with extended wear and can be easily cleaned. Interlocking tile system enables the user to produce any required length. Also offers insulation against cold floors. Size: 0.7 x 0.8m. Thickness: 12.5mm. Please allow 5 - 7 days for delievery.

See full description
Specifications for 0.7m x 0.8m Edged All Round Comfort-Lok Tile
  • Size
    0.7m x 0.8m
  • Material
    Rubber
  • Product Type
    Comfort-Lok Tile
  • Thickness
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome