0.9m x 10m Red Light Relief Matting

Order Code: ZT3940754S

£749.99 Inc VAT (20%)


Description

Hole size: 30 x 30mm, thickness 12mm. Cross ribbed in both directions for added grip. Designed to reduce operator fatigue. Gives a safe operating surface as debris falls through the matting. Insulates the operator from the cold concrete floor. Optional extras: Bevelled safety edging (factory fitted).
Fire tested to DIN54332 (B2) part of DIN4102.

Specifications for 0.9m x 10m Red Light Relief Matting
  • Surface Finish
    Cross Ribbed
  • Colour
    Red
  • Overall Length
    1000cm
  • MFR Part No.
    CO030910
  • Overall Width
    90cm
  • Mat Material
    PVC
  • Overall Thickness
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome