0
1

1.2m X 5m Red Inter Relief Matting

Order Code: ZT3294775S

£999.99 Inc VAT (20%)


Description

Hole size: 30 x 10mm, thickness 12mm.
Easy to clean with mild detergent and/or steam cleaned. Offers user comfort even in bare foot applications. Cross ribbed in both directions for added grip. Gives a safe operating surface as debris falls through the matting. Easily cut to any shape. Gives added grip in wet/oily areas.
Optional extras: bevelled safety edging (factory fitted).

Specifications for 1.2m X 5m Red Inter Relief Matting
  • Overall Length
    500cm
  • Overall Width
    120cm
  • Colour
    Red
  • MFR Part No.
    CE031205
  • Overall Thickness
    12mm
  • Mat Material
    PVC
  • Surface Finish
    Cross Ribbed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome