0
1
2
3
4
5

3mm x 0.9m x 2.5m Ribbed Mat

Order Code: ZT1183743X

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Durable mat, manufactured from hardwearing natural rubber. Fine ribbed surface has effective slip-resistance. Provides insulation from cold concrete floors. Can also be used on workbenches to prevent component damage. Colour: Black.
Thickness: 3mm.

Specifications for 3mm x 0.9m x 2.5m Ribbed Mat
  • Mat Material
    SBR Rubber
  • Surface Finish
    Ribbed
  • Overall Width
    90cm
  • Overall Length
    250cm
  • Colour
    Black
  • MFR Part No.
    RR010925SSF
  • Overall Thickness
    3mm
  • Product Type
    Anti-fatigue Mats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome