Additional Carpet Element For Sani-Master Entrance Matting - HxLxW 19 X 475 X 914mm

Order Code: ZT2698838S

£129.99 Inc VAT (20%)


Description

Additional carpet element for Sani-Master entrance matting, HxLxW 19 x 475 x 914 mm, charcoal/black. Supplied = assembled. Length = 475 mm. Width = 914 mm. Height = 19 mm. Top side material = natural rubber, polypropylene fibre. Bottom side material = natural rubber. Colour = charcoal-black. Weight = 4.85 kg. Surface weight = 11 kg/m². Temperature resistance = -10 °C to +50 °C. Place of use = indoor use. Feature = non-slip, chemical resistant. Application = heavy duty. Custom dimensions possible = yes. Product type = disinfection mats. Dries the soles of shoes. Heavy duty use. Extension element as a drying or dirt trap mat for the disinfection mat.

See full description
Specifications for Additional Carpet Element For Sani-Master Entrance Matting - HxLxW 19 X 475 X 914mm
  • Colour
    Charcoal-Black
  • Product Type
    Disinfection Mats
  • Supplied
    Assembled
  • Height
    19mm
  • Width
    914mm
  • Features
    Non-Slip, Chemical Resistant
  • Bottom Side Material
    Natural Rubber
  • Weight
    4.85kg
  • Applications
    Heavy Duty
    Indoor Use
  • Length
    475mm
  • Temperature Resistance
    10 To +50°C
  • Surface Weight
    11kg/m²