AFS-TEX 2000 Anti Fatigue Mat for Sit Stand Workstations Antimicrobial Polyurethane 50 x 80cm Grey FCA22032GY

Order Code: ZT2120691S

£69.99 Inc VAT (20%)


Description

Floortex AFS-TEX 2000 Anti Fatigue Mat for Sit Stand Workstations Antimicrobial Polyurethane 50 x 80cm Grey UFCA22032GY The AFS-TEX System 2000 Active Anti-fatigue Mat is designed to relieve the strain of standing still for long periods,†and can help to counteract the health problems caused by prolonged†sitting.

This supportive and comfortable anti-fatigue mat features an ergonomically designed print that acts as a visual cue,†encouraging†regular movement which aids†blood circulation.

The System 2000 Anti Fatigue Mat is perfect for industrial use, in factories and workstations. Additionally, it's a great anti-fatigue mat for the kitchen, and in other areas of the home and home office.

This mat is easy to wipe clean and has the added benefit of a built-in anti-microbial ingredient, which protects the mat for its lifetime.

The System 2000 has an anti-slip base for added stability and bevelled edges and rounded corners to minimise tripping.

See full description
Specifications for AFS-TEX 2000 Anti Fatigue Mat for Sit Stand Workstations Antimicrobial Polyurethane 50 x 80cm Grey FCA22032GY
  • Mat Type
    Anti-fatigue
  • Material
    Polyurethane
  • Colour
    Grey
  • Width
    500mm
  • Use
    Indoor
  • Length
    800mm
  • Dimensions (W x D x H)
    500 x 800mm
  • Type
    Floor Mats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome