AFS-TEX 3000x Anti Fatigue Mat for Sit Stand Workstations Antimicrobial Polyurethane and Polyester 50 x 100cm Midnight Black FCA32039XBM

Order Code: ZT2120607S

£89.99 Inc VAT (20%)


Description

Floortex AFS-TEX 3000x Anti Fatigue Mat for Sit Stand Workstations Antimicrobial Polyurethane and Polyester 50 x 100cm Midnight Black UFCA32039XBM Deluxe anti-fatigue mat to provide optimum support and comfort.

Ergonomic debossed† surface features provide foot massage and promoted movement for extra fatigue relief.

An anti-slip base and contoured, curl-proof edging ensures stability.

The soft polyester cover is comfortable and warm underfoot and is complete with an inbuilt anti-microbial ingredient to protect the mat from microbial deterioration.

Designed for comfort on larger areas to relieve the strain of prolonged standing.

See full description
Specifications for AFS-TEX 3000x Anti Fatigue Mat for Sit Stand Workstations Antimicrobial Polyurethane and Polyester 50 x 100cm Midnight Black FCA32039XBM
  • Mat Type
    Anti-fatigue
  • Material
    Polyurethane
  • Width
    500mm
  • Dimensions (W x D x H)
    500 x 1000mm
  • Colour
    Black
  • Type
    Floor Mats
  • Use
    Indoor
  • Length
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome