0
1
2
3
4
5
6
7

AFS-TEX 3000X Black Active Anti-Fatigue Mat 50 x 100cm

Order Code: ZT1717806S

£89.99 Inc VAT (20%)


Description

AFS-TEX Active Anti-Fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing. The AFS-TEX 3000X, extra high gauge, provides an wide format surface with advanced ergonomic features for extended standing locations. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Anti-slip base for stability. Non-toxic and phthalate free. Ideal for office or home use.

See full description
Specifications for AFS-TEX 3000X Black Active Anti-Fatigue Mat 50 x 100cm
  • MFR Part No.
    FCA32039XBM
  • Depth
    2cm
  • Length
    50cm
  • Width
    100cm
  • Weight
    1.76kg
  • Shape
    Rectangular
  • Includes
    Anti-Fatigue Mat Only
  • Backing Type
    Anti-Slip
  • Material
    Polyurethane with Fine Polyester Cover
  • Finish/Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome