0
1
2
3
4
5
6
7
8

AFS-TEX 4000X Black Active Anti-Fatigue Mat 50 x 76cm

Order Code: ZT1717818S

£92.99 Inc VAT (20%)


Description

AFS-TEX Active Anti-Fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing. The AFS-TEX 4000X provides a contoured, non-linear ergonomic surface specifically designed for use with standing and height adjustable desks. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Anti-slip base for stability. Non-toxic and phthalate free. Ideal for office or home use.

See full description
Specifications for AFS-TEX 4000X Black Active Anti-Fatigue Mat 50 x 76cm
  • MFR Part No.
    FCA42030XBK
  • Depth
    2cm
  • Width
    76cm
  • Length
    50cm
  • Weight
    1.46kg
  • Includes
    Anti-Fatigue Mat Only
  • Shape
    Rectangular
  • Backing Type
    Anti-Slip
  • Material
    Polyurethane with Fine Polyester Cover
  • Finish/Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome