Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Fatigue Matting
Barefoot Duckboard Roll 1.22m X 1m Light Blue
By Watco
Order Code:
ZT3271246S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/safety/anti-fatigue-matting/barefoot-duckboard-roll-1-22m-x-1m-light-blue/p/ZT3271246S
Add to quotation
View all Anti-Fatigue Matting
Description
Images for illustration purposes only
Barefoot Duckboard Roll 1.22m x 1m LIGHT BLUE
Specifications
Specifications for Barefoot Duckboard Roll 1.22m X 1m Light Blue
Colour
Light Blue
Product Type
Duckboard Roll
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome