Black Rubber WorkSafe Mat (900 x 1500mm, 16mm Thickness) 312475

Black Rubber WorkSafe Mat (900 x 1500mm, 16mm Thickness) 312475

Order Code: ZT1550540S

£159.99 Inc VAT (20%)


Description

Manufactured from hard wearing black rubber, this worksafe mat is ideal for use in even heavy industrial environments. With a unique underside design to prevent slippage, the mat is perforated to allow oil, grease and debris to fall through and has moulded bevelled edges. The mat is 900x1500mm in size and 16mm thick.
Hard wearing rubber
Unique underside design prevents slippage
Perforated to allow debris to fall through
Moulded, bevelled edges
Dimensions: 900x1500mm
Thickness: 16mm

See full description
Specifications for Black Rubber WorkSafe Mat (900 x 1500mm, 16mm Thickness) 312475
  • MFR Part No.
    SBY06940
  • Weight
    12.5kg
  • Product Type
    Work Safe Mat
  • Applications
    Industrial
  • Colour
    Black
  • Size
    900 x 1500mm
  • Material
    Natural Rubber
  • Thickness
    16mm
  • Dimensions
    900 x 1500mm
  • Carpet Or Hard Floor
    Floor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome