Bubblemat Anti-Fatigue Matting, Centre Piece, LxW 900 X 600mm

Order Code: ZT2713713S

£113.99 Inc VAT (20%)


Description

Bubblemat anti-fatigue matting, centre piece, LxW 900 x 600 mm. Supplied = assembled. Width = 600 mm. Height = 14 mm. Material = natural rubber. Temperature resistance = -20 °C to +60 °C. Colour = black. Length = 900 mm. Weight = 9 kg. Surface weight = 13 kg/m². Model = centre piece. Place of use = indoor use. Feature = non-slip, anti-fatigue, tapered. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = yes. Weight per item = 9 kg. Product type = anti-fatigue mats. Resistant to water, acids and grease solvents. Can be expanded as required. Good slip resistance. Made of natural rubber. Particularly suitable for areas that involve prolonged periods of work. Reduces back and leg problems. Temperature resistant from -20 °C to +60 °C. Mat thickness approx. 14 mm. Weight approx. 13 kg/m². Black. Other sizes available on request.

See full description
Specifications for Bubblemat Anti-Fatigue Matting, Centre Piece, LxW 900 X 600mm
  • Material
    Natural Rubber
  • Colour
    Black
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Applications
    Indoor Use
    Medium Duty
  • Model
    Centre Piece
  • Width
    600mm
  • Length
    900mm
  • Surface Weight
    13kg/m²
  • Work Area
    Dry
  • Temperature Resistance
    20 To +60°C
  • Surface
    Closed
  • Height
    14mm
  • Weight
    9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome