Bubblemat Anti-Fatigue Matting, End Piece, LxW 900 X 600mm, Pack Of 2

Order Code: ZT2713759S

£259.99 Inc VAT (20%)


Description

Bubblemat anti-fatigue matting, end piece, LxW 900 x 600 mm, pack of 2. Supplied = assembled. Width = 600 mm. Height = 14 mm. Material = natural rubber. Temperature resistance = -20 °C to +60 °C. Colour = black. Length = 900 mm. Weight = 18 kg. Surface weight = 13 kg/m². Model = edge mat. Place of use = indoor use. Feature = non-slip, anti-fatigue, tapered. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = yes. Form of delivery = in packaging units. Weight per item = 9 kg. Product type = anti-fatigue mats. Resistant to water, acids and grease solvents. Can be expanded as required. Good slip resistance. Made of natural rubber. Particularly suitable for areas that involve prolonged periods of work. Reduces back and leg problems. Temperature resistant from -20 °C to +60 °C. Mat thickness approx. 14 mm. Weight approx. 13 kg/m². Black. Other sizes available on request.

See full description
Specifications for Bubblemat Anti-Fatigue Matting, End Piece, LxW 900 X 600mm, Pack Of 2
  • Product Type
    Anti-Fatigue Mats
  • Colour
    Black
  • Material
    Natural Rubber
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Item Weight
    9kg
  • Length
    900mm
  • Weight
    18kg
  • Surface Weight
    13kg/m²
  • Surface
    Closed
  • Model
    Edge Mat
  • Width
    600mm
  • Scope of Delivery
    In Packaging Units
  • Temperature Resistance
    20 To +60°C
  • Height
    14mm
  • Work Area
    Dry
  • Applications
    Indoor Use
    Medium Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome