COBAmat Light Workplace Safety Mat - Light Green - 0.6m x 5.0M

Order Code: ZT1002486S

£269.99 Inc VAT (20%)


Description

COBAmat Light Green 0.6m x 5.0m

The original premium multi-purpose safety mat widely used across industry today.

- An ideal choice for longer production lines, or for covering mezzanine floors.
- Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking.
- Cross-ribbed grip to reduce slipping.
- Fully reversible for added longevity.
- Suitable for use in wet and dry environments, or where swarf and debris cause problems.
- Fire tested to BS EN 13501-1 and slip tested to DIN 51130.
- Widely used in a range of industrial and non-industrial environments, both wet and dry.
- 30 mm x 30 mm hole size.

See full description
Specifications for COBAmat Light Workplace Safety Mat - Light Green - 0.6m x 5.0M
  • MFR Part No.
    CO040605
  • Surface Finish
    Cross Ribbed
  • Mat Material
    PVC
  • Colour
    Green
  • Overall Thickness
    12mm
  • Overall Width
    60cm
  • Overall Length
    500cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome