COBAstat Anti-Fatigue Matting, Conductive, with Earthing Cable, Cut to Size, Width 900 mm, per M

Order Code: ZT3154319S

£399.99 Inc VAT (20%)


Description

COBAstat anti-fatigue matting, conductive, with earthing cable, cut to size, width 900 mm, per m. Supplied = assembled. Height = 9 mm. Width = 900 mm. Colour = grey. Material = PVC. Temperature resistance = -10 °C to +60 °C. Max. roll length = 18.3 m. Surface weight = 3.5 kg/m². Place of use = indoor use. Feature = non-slip, anti-fatigue, conductive, tapered, ESD version. Surface = closed. Work area = dry. Custom dimensions possible = no. Model = single-ply. Form of delivery = cuts per metre. Product type = anti-fatigue mats. Protects components from static discharge. Non-slip. For dry indoor areas - not suitable for high voltage areas. Made of PVC. Anti-fatigue matting allows users to stand in comfort. The earthing cable attaches to the mat with a snap fastener. Supplied complete with earthing cable, connector and shoe earthing straps. The matting is specifically for dry indoor areas, not suitable for high voltage areas. Light duty use. Temperature resistant from -10 °C to +60 °C. Mat height approx. 9 mm. Weight approx. 3.5 kg/m². Grey. Max. roll length 18.3 m. Products cut to order may exhibit dimensional tolerances of up to ±5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for COBAstat Anti-Fatigue Matting, Conductive, with Earthing Cable, Cut to Size, Width 900 mm, per M
  • Colour
    Grey
  • Applications
    Indoor Use
  • Product Type
    Anti-Fatigue Mat
  • Width
    900mm
  • Material
    PVC
  • Height
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome