Comfort-Lok Anti-Fatigue Matting, Natural Rubber, Centre Piece, LxW 800 X 700mm, Pack Of 1

Order Code: ZT2714003S

£109.99 Inc VAT (20%)


Description

Comfort-Lok anti-fatigue matting, natural rubber, centre piece, LxW 800 x 700 mm, pack of 1. Supplied = assembled. Width = 700 mm. Height = 12 mm. Material = natural rubber. Temperature resistance = -20 °C to +80 °C. Colour = black. Length = 800 mm. Weight = 5 kg. Surface weight = 9 kg/m². Model = centre piece. Place of use = indoor use. Feature = non-slip, anti-fatigue, chemical resistant, tapered. Work area = oily, dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Weight per item = 5 kg. Product type = anti-fatigue mats. R9 slip protection in accordance with EN 13552. The panels can be plugged together to create walkways. Resistant against most chemicals and acids. Made of natural rubber with nitrile component. The hardwearing and cost effective matting has tapered edges which provide protection against tripping. Please state the chemicals to be used with the matting to verify compatibility. Temperature resistant from -20 °C to +80 °C. Mat height approx. 12 mm. Weight approx. 9 kg/m². Black. As a single mat, or mats can be linked by dovetailing.

See full description
Specifications for Comfort-Lok Anti-Fatigue Matting, Natural Rubber, Centre Piece, LxW 800 X 700mm, Pack Of 1
  • Material
    Natural Rubber
  • Colour
    Black
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Surface
    Closed
  • Surface Weight
    9kg/m²
  • Applications
    Medium Duty
    Indoor Use
  • Temperature Resistance
    20 To +80°C
  • Weight
    5kg
  • Model
    Centre Piece
  • Work Area
    Oily, Dry
  • Length
    800mm
  • Width
    700mm
  • Height
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome