0
1
2

Deckplate Black 0.9m x 6m

Order Code: ZT1159247P

£599.99 Inc VAT (20%)


Description

Durable deckplate provides comfort and grip

• Hardwearing PVC soil resistant diamond pattern surface.
• Self-extinguishing top surface provides resilience to many industrial chemicals.
• Comfortable foam ‘cushion’ backing for fatigue relief.
• Supplied with ramped edges.

See full description
Specifications for Deckplate Black 0.9m x 6m
  • Product Type
    Deckplate
  • Material
    PVC
  • Length
    6m
  • Size
    0.9m x 6m
  • Colour
    Black
  • Width
    0.9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome