Diamond Stat ESD Matting, Width 910mm, Sold By The Metre, Black

Order Code: ZT2731361S

£429.99 Inc VAT (20%)


Description

Diamond Stat ESD matting, width 910 mm, sold by the metre, black. Supplied = assembled. Height = 14 mm. Width = 910 mm. Colour = black. Material = PVC. Temperature resistance = -10 °C to +70 °C. Max. roll length = 22.8 m. Surface weight = 6.5 kg/m². Place of use = indoor use. Feature = anti-fatigue, non-slip, tapered, ESD version. Surface = closed. Work area = dry. Custom dimensions possible = no. Model = with push button. Form of delivery = cuts per metre. Product type = mats, conductive. ESD anti-fatigue matting for heavy duty requirements and dry areas. Due to the 14 mm height and the ribbed sheet steel surface, it is comfortable workplace matting with anti-slip properties. Features earthing cable, anti-slip backing with RedStop to prevent the mat from sliding on the floor and tapered edges on all four sides. Protects employees and sensitive electronic equipment. Compliant with IEC 61340-4-1 (category DIF) , measured resistance R g 10^6null - 10^9null , R p 10^6null - 10^9null . Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for Diamond Stat ESD Matting, Width 910mm, Sold By The Metre, Black
  • Material
    PVC
  • Product Type
    Mats, Conductive
  • Colour
    Black
  • Supplied
    Assembled
  • Roll Length
    22.8m
  • Surface Weight
    6.5kg/m²
  • Temperature Resistance
    10 To +70°C
  • Width
    910mm
  • Surface
    Closed
  • Model
    with Push Button
  • Applications
    Indoor Use
  • Scope of Delivery
    Cuts Per Metre
  • Work Area
    Dry
  • Height
    14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome