DIAMOND TREAD Workstation Welding Mat, Black, Per Metre, Width 900mm

Order Code: ZT2730701S

£399.99 Inc VAT (20%)


Description

DIAMOND TREAD workstation welding mat, black, per metre, width 900 mm. Supplied = assembled. Width = 900 mm. Height = 12.5 mm. Material = PVC. Temperature resistance = -10 °C to +60 °C. Colour = black. Max. roll length = 18.3 m. Weight = 6.5 kg. Surface weight = 7.2 kg/m². Model = two-ply. Place of use = indoor use. Feature = anti-fatigue, non-slip, flame retardant, suitable for welding workstations, tapered. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Form of delivery = cuts per metre. Product type = non-slip mats. Two layer ergonomic matting for welding workstations with diamond patterned surface for a good grip. DUALlayer: PVC foam backing. Robust, flame retardant top side. Tapered mat edges reduce risk of tripping. Effectively and reliably prevents complaints resulting from long periods spent standing. Fire protection class Cfl-S1, flame resistant (B1 according to DIN 4102) Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for DIAMOND TREAD Workstation Welding Mat, Black, Per Metre, Width 900mm
  • Colour
    Black
  • Material
    PVC
  • Product Type
    Non-Slip Mats
  • Supplied
    Assembled
  • Model
    Two-Ply
  • Scope of Delivery
    Cuts Per Metre
  • Applications
    Heavy Duty
    Indoor Use
  • Weight
    6.5kg
  • Height
    12.5mm
  • Roll Length
    18.3m
  • Surface Weight
    7.2kg/m²
  • Work Area
    Dry
  • Temperature Resistance
    10 To +60°C
  • Width
    900mm
  • Surface
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome