0
1
2
3
4

Doortex Anti-fatigue Bubble Mat Closed Top Design Size 61 x 91cm

Order Code: ZT1717828S

£52.99 Inc VAT (20%)


Description

Ensure your workforce is more comfortable throughout their shift with the Doortex closed-top anti-fatigue bubble mat. The Doortex anti-fatigue bubble mat has raised circular pods which provide the best anti-fatigue relief for users. This mat takes strain away from back, legs, ankles and feet when standing for prolonged periods. An excellent ergonomic mat for factories, reception and industrial areas. Anti-fatigue mats are shown to reduce accidents such as tripping, improve productivity and workforce comfort and wellbeing.

See full description
Specifications for Doortex Anti-fatigue Bubble Mat Closed Top Design Size 61 x 91cm
  • Depth
    1.4cm
  • Material
    Rubber
  • Length
    61cm
  • Width
    91cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome