Doortex Anti Fatigue Mat 100% Rubber 61 x 91cm Black FCAF6191

Order Code: ZT2120573S

£51.99 Inc VAT (20%)


Description

Doortex Anti Fatigue Mat 100% Rubber 61 x 91cm Black UFCAF6191 Increases comfort, productivity and safety. Relieves fatigue from prolonged standing. Raised surface texture to increase slip resistance. Highly versatile, heavy-duty mat. Bevelled edges help minimise any trip hazard. Ideal for offices, workshops, production areas, entrance halls, etc.. 100% rubber. Bubble Mat. Size: 610x910mm.

See full description
Specifications for Doortex Anti Fatigue Mat 100% Rubber 61 x 91cm Black FCAF6191
  • Length
    910mm
  • Construction
    Bubble Mat
  • Mat Type
    Standing Surface
  • Type
    Floor Mats
  • Use
    Indoor
  • Material
    Rubber
  • Colour
    Black
  • Width
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome