ESD Senso Dial Anti-Fatigue Matting, Width 1000 mm, per Metre

ESD Senso Dial Anti-Fatigue Matting, Width 1000 mm, per Metre

Order Code: ZT3154314SCopy

£649.99 Inc VAT (20%)


Description

ESD Senso Dial anti-fatigue matting, width 1000 mm, per metre. Supplied = assembled. Height = 10 mm. Width = 1000 mm. Colour = black. Material = PVC, rubber. Temperature resistance = -10 °C to +60 °C. Max. roll length = 10 m. Surface weight = 5.5 kg/m². Place of use = indoor use. Feature = anti-fatigue, non-slip, ESD version. Surface = closed. Work area = dry. Custom dimensions possible = yes. Model = with push button. Form of delivery = cuts per metre. Product type = anti-fatigue mats. Robust, two layer anti-fatigue matting for industry and as an ESD mat. Ergonomic matting with anti-slip top surface with ribbed sheet metal appearance: EPDM foam backing, extremely robust NBR/SBR top surface. Tapered mat edges reduce the risk of tripping. Including earthing plug. Leakage resistance measured in accordance with IEC 61340-4-5. Some resistance to oils and greases. In this case, please enquire about suitability beforehand. Products cut to order may exhibit dimensional tolerances of up to ±5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for ESD Senso Dial Anti-Fatigue Matting, Width 1000 mm, per Metre
  • Colour
    Black
  • Applications
    Indoor Use
  • Material
    PVC
    Rubber
  • Model
    With Push Button
  • Product Type
    Anti-Fatigue Mats
  • Width
    1000mm
  • Surface
    Closed
  • Work Area
    Dry
  • Height
    10mm
  • Surface Weight
    5.5kg/m²