Fatigue-Step Workstation Floor Covering, With Closed Surface, Nitrile Rubber, 900 X 900mm, Black

Order Code: ZT2706656S

£219.99 Inc VAT (20%)


Description

Fatigue-Step workstation floor covering, with closed surface, nitrile rubber, 900 x 900 mm, black. Supplied = assembled. Width = 900 mm. Height = 16 mm. Material = nitrile rubber. Temperature resistance = -20 °C to +160 °C. Colour = black. Length = 900 mm. Weight = 9 kg. Surface weight = 12.35 kg/m². Model = plug-in system. Place of use = indoor use. Feature = chemical resistant, oil resistant, non-slip. Work area = wet, dry, oily. Surface = closed. Application = medium duty. Custom dimensions possible = no. Product type = boltless systems. Suitable for wet and oily work areas (closed surface) For industrial areas and heavy duty requirements. Can be expanded as required. R10 slip protection in accordance with EN 13552. Slip resistance (R10) tested in accordance with EN 13552. Recyclable. Each standard tile is fitted on two edges with connecting elements, the other edges with corresponding recesses. Temperature resistant from -20 °C to +160 °C. Length x width 900 x 900 mm. Surface area of each tile approx. 0.81 m². With closed surface (nitrile rubber) ideal for assembly stations etc. Please state the chemicals to be used with the matting to verify compatibility.

See full description
Specifications for Fatigue-Step Workstation Floor Covering, With Closed Surface, Nitrile Rubber, 900 X 900mm, Black
  • Product Type
    Boltless Systems
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Weight
    9kg
  • Temperature Resistance
    20 To +160°C
  • Model
    Plug-In System
  • Applications
    Medium Duty
    Indoor Use
  • Height
    16mm
  • Length
    900mm
  • Width
    900mm
  • Work Area
    Wet, Dry, Oily
  • Surface Weight
    12.35kg/m²
  • Surface
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome