First-step Entrance Matting, Blue, 0.45m x 1.17m, Pack of 4

Order Code: ZT1401328X

£169.99 Inc VAT (20%)


Description

An economical solution to contamination control.

Features and Benefits
• Manufactured from an anti-microbial agent to protect against the growth of organisms such as bacteria, mould and mildew
• Adhesive coated surface captures dirt and dust particles
• Traps dirt from wheels and pedestrian foot traffic
• Disposable layers - peel off soiled sheets to reveal a clean layer
• Adhesive backed pads stick directly to floor surface
• Approved for direct food contact

Typical Applications
• Entrance areas
• Hospitals
• Clean rooms
• Healthcare

Notes
Images are for illustration purposes only

See full description
Specifications for First-step Entrance Matting, Blue, 0.45m x 1.17m, Pack of 4
  • Surface Finish
    Smooth
  • MFR Part No.
    WC020004
  • Mat Material
    Polyethylene
  • Colour
    Blue
  • Overall Length
    117cm
  • Overall Width
    45cm
  • Overall Thickness
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome