Fleximat PVC Industrial Matting, 25m Length Rolls Type Eco Dot Roll L X W M 25 X 0.98

Order Code: ZT3487135S

£699.99 Inc VAT (20%)


Description

Pliable PVC matting, for demanding indoor or outdoor use.Quick and easy to install and can be cut to size.Resistant to oils, grease, alkalines and most acids.Flame resistant to DIN 4102.Hygienic and non porous - inhibits the growth of bacteria.Slip resistant and anti-fatigue properties.Provides both noise and thermal insulation.N.B. Unsuitable for kitchen use.

Specifications for Fleximat PVC Industrial Matting, 25m Length Rolls Type Eco Dot Roll L X W M 25 X 0.98
  • Product Type
    Industrial Matting
  • Material
    PVC
  • Width
    0.98m
  • Length
    25m
  • Size
    25m x 0.98m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome