FLUTED RIBBED Ergonomic Matting, Width 900mm, Sold By The Metre, 2-layer, Weight 6 Kg

Order Code: ZT2731021S

£299.99 Inc VAT (20%)


Description

FLUTED RIBBED ergonomic matting, width 900 mm, sold by the metre, 2-layer, weight 6 kg. Supplied = assembled. Width = 900 mm. Height = 10 mm. Material = PVC. Temperature resistance = -10 °C to +60 °C. Colour = black. Max. roll length = 18.3 m. Weight = 6 kg. Surface weight = 6.05 kg/m². Model = ribbed. Place of use = indoor use. Feature = anti-fatigue, non-slip, tapered. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Form of delivery = cuts per metre. Product type = non-slip mats. Robust, two layer, flame retardant ergonomic matting with ribbed surface. This provides good anti-slip properties. DUALlayer: foamed, cushioning PVC backing. Surface sealed to prevent wear. Tapered mat edges reduce the risk of tripping. Effectively and reliably prevents back problems resulting from long periods spent standing. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for FLUTED RIBBED Ergonomic Matting, Width 900mm, Sold By The Metre, 2-layer, Weight 6 Kg
  • Product Type
    Non-Slip Mats
  • Material
    PVC
  • Colour
    Black
  • Supplied
    Assembled
  • Model
    Ribbed
  • Temperature Resistance
    10 To +60°C
  • Surface
    Closed
  • Work Area
    Dry
  • Height
    10mm
  • Applications
    Heavy Duty
    Indoor Use
  • Surface Weight
    6.05kg/m²
  • Roll Length
    18.3m
  • Scope of Delivery
    Cuts Per Metre
  • Width
    900mm
  • Weight
    6kg