Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Fatigue Matting
Grid Backed Rubber Safety Matting - Individual Mats
By Slingsby
Order Code:
ZT3404868S
£79.99
Inc VAT (20%)
£83.99
4.5% off
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/anti-fatigue-matting/grid-backed-rubber-safety-matting-individual-mats/p/ZT3404868S
Add to quotation
View all Anti-Fatigue Matting
Description
Anti-fatigue matting with bevelled safety edges.L x W: 790 x 710mm.Thickness: 12mm.
Tags:
#BulkDiscount
Specifications
Specifications for Grid Backed Rubber Safety Matting - Individual Mats
Type
Rubber Safety Matting
Size
790 x 710mm
Material
Rubber
Length
790mm
Product Type
Safety Matting
Thickness
12mm
Width
710mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome