High Duty Anti-Fatigue Matting, Modular System, Extends At Both End Panels

Order Code: ZT2730869S

£439.99 Inc VAT (20%)


Description

High Duty anti-fatigue matting, modular system, extends at both end panels. Supplied = assembled. Width = 900 mm. Height = 12.5 mm. Material = nitrile rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1500 mm. Surface weight = 6.37 kg/m². Model = extends at both end panels. Place of use = indoors/sheltered outdoor areas. Feature = anti-fatigue, non-slip, chemical resistant, tapered, drainage. Work area = oily, wet, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = anti-fatigue mats. Versatile SBR/nitrile rubber matting with perforated surface. Reduces fatigue resulting from long periods spent standing. Early signs of fatigue and slip hazards are effectively counteracted. Slip resistance R10 according to EN 13552. The mat can also be used outdoors as entrance matting.

See full description
Specifications for High Duty Anti-Fatigue Matting, Modular System, Extends At Both End Panels
  • Product Type
    Anti-Fatigue Mats
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    900mm
  • Temperature Resistance
    10 To +60°C
  • Height
    12.5mm
  • Length
    1500mm
  • Surface Weight
    6.37kg/m²
  • Work Area
    Oily, Wet, Dry
  • Applications
    Heavy Duty
  • Model
    Extends At Both End Panels
  • Surface
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome