High Duty Anti-Fatigue Matting, Modular System, Extends At One End Panel

Order Code: ZT2730822S

£439.99 Inc VAT (20%)


Description

High Duty anti-fatigue matting, modular system, extends at one end panel. Supplied = assembled. Width = 900 mm. Height = 12.5 mm. Material = nitrile rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1500 mm. Weight = 10 kg. Surface weight = 6.37 kg/m². Model = extends at one end panel. Place of use = indoors/sheltered outdoor areas. Feature = anti-fatigue, non-slip, chemical resistant, tapered, drainage. Work area = oily, wet, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = anti-fatigue mats. Versatile SBR/nitrile rubber matting with perforated surface. Reduces fatigue resulting from long periods spent standing. Early signs of fatigue and slip hazards are effectively counteracted. Slip resistance R10 according to EN 13552. The mat can also be used outdoors as entrance matting.

See full description
Specifications for High Duty Anti-Fatigue Matting, Modular System, Extends At One End Panel
  • Colour
    Black
  • Product Type
    Anti-Fatigue Mats
  • Material
    Nitrile Rubber
  • Supplied
    Assembled
  • Width
    900mm
  • Surface
    Open
  • Weight
    10kg
  • Height
    12.5mm
  • Surface Weight
    6.37kg/m²
  • Work Area
    Oily, Wet, Dry
  • Temperature Resistance
    10 To +60°C
  • Applications
    Heavy Duty
  • Length
    1500mm
  • Model
    Extends At One End Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome