High Duty Anti-Fatigue Matting, Modular System, Extends On Both Long Sides

Order Code: ZT2730979S

£439.99 Inc VAT (20%)


Description

High Duty anti-fatigue matting, modular system, extends on both long sides. Supplied = assembled. Width = 900 mm. Height = 12.5 mm. Material = nitrile rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1500 mm. Surface weight = 6.37 kg/m². Model = extends on both long sides. Place of use = indoors/sheltered outdoor areas. Feature = anti-fatigue, non-slip, chemical resistant, tapered, drainage. Work area = oily, wet, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = anti-fatigue mats. Versatile SBR/nitrile rubber matting with perforated surface. Reduces fatigue resulting from long periods spent standing. Early signs of fatigue and slip hazards are effectively counteracted. Slip resistance R10 according to EN 13552. The mat can also be used outdoors as entrance matting.

See full description
Specifications for High Duty Anti-Fatigue Matting, Modular System, Extends On Both Long Sides
  • Colour
    Black
  • Material
    Nitrile Rubber
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Surface Weight
    6.37kg/m²
  • Height
    12.5mm
  • Length
    1500mm
  • Applications
    Heavy Duty
  • Temperature Resistance
    10 To +60°C
  • Model
    Extends On Both Long Sides
  • Surface
    Open
  • Work Area
    Oily, Wet, Dry
  • Width
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome