High Duty Anti-Fatigue Matting, Modular System, Extends On One Long Side

Order Code: ZT2731010S

£439.99 Inc VAT (20%)


Description

High Duty anti-fatigue matting, modular system, extends on one long side. Supplied = assembled. Width = 900 mm. Height = 12.5 mm. Material = nitrile rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1500 mm. Weight = 9 kg. Surface weight = 6.37 kg/m². Model = extends on one long side. Place of use = indoors/sheltered outdoor areas. Feature = anti-fatigue, non-slip, chemical resistant, tapered, drainage. Work area = oily, wet, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = anti-fatigue mats. Versatile SBR/nitrile rubber matting with perforated surface. Reduces fatigue resulting from long periods spent standing. Early signs of fatigue and slip hazards are effectively counteracted. Slip resistance R10 according to EN 13552. The mat can also be used outdoors as entrance matting.

See full description
Specifications for High Duty Anti-Fatigue Matting, Modular System, Extends On One Long Side
  • Colour
    Black
  • Product Type
    Anti-Fatigue Mats
  • Material
    Nitrile Rubber
  • Supplied
    Assembled
  • Width
    900mm
  • Length
    1500mm
  • Height
    12.5mm
  • Weight
    9kg
  • Applications
    Heavy Duty
  • Temperature Resistance
    10 To +60°C
  • Surface
    Open
  • Work Area
    Oily, Wet, Dry
  • Surface Weight
    6.37kg/m²
  • Model
    Extends On One Long Side

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome