High Duty Anti-Fatigue Matting, Single Mat, Surrounded On All Sides

Order Code: ZT2730867S

£439.99 Inc VAT (20%)


Description

High Duty anti-fatigue matting, single mat, surrounded on all sides. Supplied = assembled. Width = 900 mm. Height = 12.5 mm. Material = nitrile rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1500 mm. Weight = 10 kg. Surface weight = 6.37 kg/m². Model = perforated. Place of use = indoors/sheltered outdoor areas. Feature = anti-fatigue, non-slip, chemical resistant, tapered, drainage. Work area = oily, wet, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = anti-fatigue mats. Versatile SBR/nitrile rubber matting with perforated surface. Reduces fatigue resulting from long periods spent standing. Early signs of fatigue and slip hazards are effectively counteracted. Slip resistance R10 according to EN 13552. The mat can also be used outdoors as entrance matting.

See full description
Specifications for High Duty Anti-Fatigue Matting, Single Mat, Surrounded On All Sides
  • Colour
    Black
  • Material
    Nitrile Rubber
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Surface Weight
    6.37kg/m²
  • Surface
    Open
  • Width
    900mm
  • Applications
    Heavy Duty
  • Work Area
    Oily, Wet, Dry
  • Height
    12.5mm
  • Model
    Perforated
  • Weight
    10kg
  • Temperature Resistance
    10 To +60°C
  • Length
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome