Industrial Anti-Fatigue Foam Matting - Black, 18.29m Roll

Order Code: ZT3407720S

£719.99 Inc VAT (20%)


Description

18.29m roll.Closed cell vinyl foam for standing comfort.Pebble pattern surface provides grip.Bevelled edged to prevent trips.9.5mm thick, reduces heat loss and sound.Easily cut to size.Width 910mm.

Specifications for Industrial Anti-Fatigue Foam Matting - Black, 18.29m Roll
  • Roll Length
    18.29m
  • Colour
    Black
  • Width
    910mm
  • Size
    18.29m x 910mm
  • Thickness
    9.5mm
  • Product Type
    Anti-Fatigue Foam Matting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome