Industrial Anti-Fatigue Foam Matting, Continuous 1m Cut Lengths - Yellow Edge

Order Code: ZT3407568S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Closed cell vinyl foam for standing comfort.Pebble pattern surface provides grip.Bevelled edged to prevent trips.9.5mm thick, reduces heat loss and sound.Easily cut to size.Width 910mm. Cut to length in multiples of 1m.

Specifications for Industrial Anti-Fatigue Foam Matting, Continuous 1m Cut Lengths - Yellow Edge
  • Width
    910mm
  • Thickness
    9.5mm
  • Colour
    Yellow Edge
  • Product Type
    Anti-Fatigue Foam Matting
  • Length of Cut
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome