Industrial Anti-Fatigue Foam Matting - Yellow Edge, 18.29m Roll

Order Code: ZT3407741S

£799.99 Inc VAT (20%)


Description

18.29m roll.Closed cell vinyl foam for standing comfort.Pebble pattern surface provides grip.Bevelled edged to prevent trips.9.5mm thick, reduces heat loss and sound.Easily cut to size.Width 910mm.

Specifications for Industrial Anti-Fatigue Foam Matting - Yellow Edge, 18.29m Roll
  • Thickness
    9.5mm
  • Product Type
    Anti-Fatigue Foam Matting
  • Width
    910mm
  • Colour
    Yellow Edge
  • Length
    18.29m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome